Shop All Exterior Body Panels & Components
Baja Designs
Adventure Bike 1in Squadron Kit Sportsmen
Mfr # 557084
Zoro # G410639545
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baja Designs
- MFR # 557084
- Zoro # G410639545
- UPC # 853774007535
- Country of Origin United States
- Category Exterior Body Panels & Components
Description
Light up all your adventures with the Squadron Sport BMW F800 LED Light Kit. Utilizing 4 powerful LEDs combined with its unique styling and light weight, set this kit apart from any other. If you are looking for the ultimate addition to your BMW F800, look no further. Note: This kit has been specifically designed for the BMW F800 2013-2017 , so no modification is necessary. Baja Designs Features: uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural Color Specifications, per light:Lumens: 3,150 Utilizing 4 LEDsWattage/Amps: 26W / 2ADimensions: 3.07in x 2.77in x 3.07inWeight: 12 ouncesLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingIncludes:2, Squadron Sport LED LightsBMW F800 MountsSwitchWiring HarnessesHardwarePatterns: Driving/Combo: Maximum trail coverage in a single light. The Driving/Combo pattern is equipped with both Wide Driving, 42 degree, and the spot, 6 degree, optics to provide you with a smooth blend of light for both near field applications and distance, Lighting Zone 3 Spot: A longer and narrower 6 degree beam focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 4 and 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Seal Kit, Bucket Cyl 3" x5" x1" (A-9610761)
- SILICONE PLUS Wiper Blade, Hybrid, Silicone, 24" Size (PSH241)
- HELLA MARINE Led Strip Light White Led 24V (958124401)
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Automotive Stranded Hook Up Wire, 100 ft Length, Black, 0.088" Diameter, 60 Volts (16STRBLATXL100)
- BAJA DESIGNS Squadron Pro Behind Grill Kit fits 21-On Ford Raptor (448062)
- STROMBERG CARLSON 22IN ZIP GRIP - CHARCOAL FOR AM-250 & AM-255 (AM-ZIP22C)
- AUTO VENTSHADE 4pc Ventvisor for 2022-2023 Ford Maverick (94182)
- SPEC-D TUNING Ford F250 Fender Flares Matte- Pocket Style 99-07 (FDF-F25099V2-PK-MP)
- ATTICA 4X4 Side Steps - Black (ATTFB01C102-BX)
- BBQ 3PCSET Grill Set - 3 Piece (BBQ3PCBBQSET)
- SPEC-D TUNING 11-12 Dodge Charger Lower Mesh Grille Chrome (HG-CHG11LWC)
- Baja Designs Automotive Exterior Accessories