Baja Designs

6in Light Bar RTL-M No Plate Light


product price: $221.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The RTL-M, Rear Tail Light Mini, is a miniature version of Baja Designs existing RTL. At a compact 6-inches, this light bar is exceptionally useful on vehicles where space is limited, such as: Jeeps, motorcycles, UTVs, and ATVs.The RTL-M includes five red LEDs which function as the running and brake lights. The high visibility of these LEDs provides extra safety to any off-road enthusiast, from the casual weekend warrior, to the dedicated racer.The bar also features a pair of central white LEDs which act as cargo and scene lighting. Perfect for grabbing gear out of the toolbox or lighting the camp area.The RTL-M also features an optional license plate illuminator for those that would like to use the product with our Universal License Plate Mount or Jeep JK Spare Tire Mount. Baja Designs Features:MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percentSpecifications:Taillight: 0.75WLicense Plate Light: 2WBrake Light: 5.5WCargo Light: 8.5W, 312 LumensDimensions: 6.69 x 1.56 x 2.5inWeight: 1.1 lbsLED Life Expectancy: 49,930 HoursStandards of ComplianceHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingSalt Spray CertifiedIncludes:RTL-M, 6in Light BarMounting Hardware

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.