Shop All Tractor Lights & Light Bars
Baja Designs
50in LED Light Bar High Speed Spot Pattern OnX6 Series
Mfr # 455001
Zoro # G210765468
product price: $1,750.95
/ea
Free Shipping & Returns
$1,750.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baja Designs
- MFR # 455001
- Zoro # G210765468
- UPC # 819314020068
- Country of Origin United States
- Category Tractor Lights & Light Bars
Description
At an impressive 7,350 lumens per 10in section, the brightest just got up to 50 percent brighter. The OnX6 LED light bar also integrates Baja Designs trademarked High Speed Spot reflector, the same one used by our Team Enlightened racers, to give you the d furthest projecting LED Light Bar on the planet. In addition, the OnX6 LED light bar adopts industry standard sizing and is now compatible with aftermarket mounting systems. Light Pattern: High Speed Spot: A longer and narrower 6 degree beam Focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights.Lighting Zone 4 and 5Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications:Lumens: 39,430 Utilizing 30 Cree LEDsWattage/Amps: 355W / 28.2ADimensions: 50 x 4.29 x 2.69inWeight: 18.65 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingIncludes:OnX6 50in LED Light Bar Mounting Brackets Hi-Low Dongle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020, R, C/Man, W, E1992, 96", Bk (714484)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE220)
- PERMCO Eye, Lockout Spool, 640-00523-SE (640-00523-SE)
- GROTE Rectangular LED Utility Lamp (60411)
- BAJA DESIGNS 40in LED Light Bar Spot Pattern S8 Series (704001)
- BAJA DESIGNS 20in LED Light Bar Single Straight Work/Scene Pattern S8 Series (702006)
- BAJA DESIGNS Tacoma 30in Light Bar Bracket Kit 05-15 Tacoma (447131)
- BAJA DESIGNS Polaris RZR Grille and OnX6 LED Light Bar Kit 14-15 (457543)
- BAJA DESIGNS XL Linkable LED Light Bar 4 XLClear Baja Desgins (740002)
- A & I PRODUCTS Bulb, #894, 37.5W, 12V 4" x1.5" x3.5" (A-9847313)
- A & I PRODUCTS Work Lamp, LED, Trapezoid, Square 0" x0" x0" (A-WL471)
- Baja Designs Tractor Lights & Light Bars