Baja Designs

50in LED Light Bar High Speed Spot Pattern OnX6 Racer Edition Series


product price: $2,059.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The biggest in our Racer Edition line, the 50-inch OnX6 Racer Edition Light Bar also packs the hardest punch. If you have enough room to mount it, the 50-inch OnX6 Racer Edition Light Bar delivers all the power you need for high-speed nighttime driving, either on-road or off. The 50-inch OnX6 Racer Edition Light Bar was engineered for speeds of 110+ MPH.Light Pattern:High Speed Spot: A longer and narrower 6 degree beam Focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights.Lighting Zone 4 and 5Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications:Wattage/Amps: 315W / 26.24ADimensions: 50 x 4.29 x 2.69inWeight: 18.65 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingIncludes: OnX6 50in LED Light Bar Racer edition Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.