Shop All Tractor Lights & Light Bars
Baja Designs
40in LED Light Bar High Speed Spot Pattern OnX6 Arc Series
Mfr # 524001
Zoro # G310765481
product price: $1,750.95
/ea
Free Shipping & Returns
$1,750.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baja Designs
- MFR # 524001
- Zoro # G310765481
- UPC # 819314020167
- Country of Origin United States
- Category Tractor Lights & Light Bars
Description
The NEW OnX6 Arc Series is the perfect combination of performance and aesthetics. Beautifully arched to fit the contour of your bumper or windshield, the Arc Series redefines the capabilities of the standard/traditional LED light bar. The OnX6 Arc Series LED Light Bar is Brighter. Bolder. Better.Light Pattern:High Speed Spot: A longer and narrower 9 degree beam Focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights.Lighting Zone 4 and 5Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications:Lumens:, High, 39,220, Low, 32,760 Utilizing 24 Cree LEDsWattage/Amps:, High, 340W / 26.8A, Low, 284W / 22.4ADimensions: 40 x 4.29 x 2.69inWeight: 15.05 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingIncludes:OnX6 40in LED Light Bar Arc Series Mounting Brackets Hi-Low Dongle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Severe Duty Brake Pads -BSD909 (BSD909)
- WIX FILTERS Engine Oil Filter #Wix 51459 (51459)
- BUYERS PRODUCTS 3 Inch x 27 Foot Ratchet Strap With Flat Hooks (RS132715F)
- NORCO PROFESSIONAL LIFTING Arbor Plates for 50 Ton Presses (78056A)
- BAJA DESIGNS 40in LED Light Bar Spot Pattern S8 Series (704001)
- BAJA DESIGNS XL Linkable LED Light Bar 4 XLClear Baja Desgins (740002)
- BAJA DESIGNS Polaris RZR Grille and OnX6 LED Light Bar Kit 14-15 (457543)
- BAJA DESIGNS Tacoma 30in Light Bar Bracket Kit 05-15 Tacoma (447131)
- BAJA DESIGNS 20in LED Light Bar Single Straight Work/Scene Pattern S8 Series (702006)
- A & I PRODUCTS Lamp, Front Side (RH) 5.2" x10.4" x4.3" (A-1425884M93)
- A & I PRODUCTS Bulb, LED, 2400 Lumens, Replaces Bulb #1156 (2 Pack) 3" x2" x2" (A-1156L24)
- Baja Designs Tractor Lights & Light Bars