Shop All Tractor Lights & Light Bars
Baja Designs
40in LED Light Bar Amber Driving/Combo OnX6+
Mfr # 454013
Zoro # G610765518
product price: $1,441.95
/ea
Free Shipping & Returns
$1,441.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baja Designs
- MFR # 454013
- Zoro # G610765518
- UPC # 819314027487
- Country of Origin United States
- Category Tractor Lights & Light Bars
Description
At an impressive 38,900 lumens, the brightest just got up to 69 percent brighter. The OnX6+ LED light bar also integrates Baja Designs trademarked High Speed Spot reflector, the same one used by our Team Enlightened racers, to give you the d furthest projecting LED Light Bar on the planet.In addition, the OnX6+ LED light bar adopts industry standard sizing and is now compatible with aftermarket mounting systems.This bar is equipped with BMT - Battery Management TechnologyElimination Of Flickering at Low VoltageAdded Protection to Vehicle Wiring and SystemsProtection from Dangerous Current SpikesThe OnX6+ LED Light Bar is Birghter, BolderSpecifications:Lumens:, High, 38,900, Low, 32,440 Utilizing 24 Cree LEDsWattage/Amps:, High, 346W / 26.8A, Low, 290W / 22.4ADimensions: 40in x 4.29in x 2.69inWeight: 15.05 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingPlease note that this light does NOT include a harness and the applicable harness to this light is 640119 Patterns: Driving/Combo: Maximum trail coverage in a single light. The Driving/Combo pattern is equipped with both Wide Driving, 42 Degree, and the spot, 6 Degree, optics to provide you with a smooth blend of light for both near field applications and distance, Lighting Zone 3, Wide Driving: BD was the first to develop a pattern specifically for cornering, dust and/or fog conditions. The Wide Driving pattern offers a 42 Degree flattened horizontal beam for the ultimate in comfort lighting., Lighting Zones 1 and 2,, Also available in amber, High Speed Spot: A longer and narrower 6 Degree beam focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 4 and 5, Racer Edition Spot: A 4 Degree beam focus for illumination WAY down the trail or road. The Racer Edition Spot is for speeds of 110+ MPH or if you need to see a mile+ away. This is the latest version for our Team Enlightened racers and is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 5+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Cable Side Terminal, 4 ga., 15In L (84-9249)
- SUR&R Fuel Tubing, 5/16" Outside dia., 25 ft. L (K005)
- MERITOR Drive Axle - Oil Seal Assembly (A11205Z2730)
- VP RACING FUELS VP Octanium Unleaded QT (29505)
- BAJA DESIGNS Polaris RZR Grille and OnX6 LED Light Bar Kit 14-15 (457543)
- BAJA DESIGNS XL Linkable LED Light Bar 4 XLClear Baja Desgins (740002)
- BAJA DESIGNS 40in LED Light Bar Spot Pattern S8 Series (704001)
- BAJA DESIGNS Tacoma 30in Light Bar Bracket Kit 05-15 Tacoma (447131)
- BAJA DESIGNS 20in LED Light Bar Single Straight Work/Scene Pattern S8 Series (702006)
- A & I PRODUCTS Clamp Yoke Implement Yoke 4" x3" x6" (A-807-3521)
- A & I PRODUCTS Headlamp Assembly (12 Volt) 5.2" x5.4" x6.4" (A-L810H12V)
- Baja Designs Tractor Lights & Light Bars