Shop All Tractor Lights & Light Bars
Baja Designs
30in Grille LED Light Bar Kit For 14-On Toyota Tundra S8 Driving Combo
Mfr # 447160
Zoro # G710765449
product price: $973.95
/ea
Free Shipping & Returns
$973.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baja Designs
- MFR # 447160
- Zoro # G710765449
- UPC # 819314029672
- Country of Origin United States
- Category Tractor Lights & Light Bars
Description
Looking for the ultimate lighting kit for your Tundra? Look no further! The 30in S8 kit with backlighting is the kit for you, it includes everything you need, the light, wiring harness, and mounts.This kit is perfectly concealed behind the grille, and mounting the light does not require any drilling or modifications to your vehicle. Baja Designs Features:uService - Replaceable Lenses And OpticsClearView - All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural ColorSpecifications:Lumens: 18,984 Utilizing 24 Cree LEDsWattage/Amps: 168W / 12.17ADimensions: 30in x 3in x 1.6inWeight: 6.5 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingS8 Patent D780,964Kit Includes:S8 30in Driving ComboWiringHardwareBrackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING 2-Piece Wheel Hanger Set - M14 X P1.5 (8874)
- WELD MOUNT 1.5" Tall Stainless Panel Stud w/0.62" Base & #8 x 32 Threads-Qty. 15 (83224)
- WEATHER GUARD 100 GAL BLACK STEEL RECTANGULAR TRANSFER TANK (358-5-02)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK10 (FH23-34-10)
- BAJA DESIGNS 40in LED Light Bar Spot Pattern S8 Series (704001)
- BAJA DESIGNS Tacoma 30in Light Bar Bracket Kit 05-15 Tacoma (447131)
- BAJA DESIGNS 20in LED Light Bar Single Straight Work/Scene Pattern S8 Series (702006)
- BAJA DESIGNS Polaris RZR Grille and OnX6 LED Light Bar Kit 14-15 (457543)
- BAJA DESIGNS XL Linkable LED Light Bar 4 XLClear Baja Desgins (740002)
- A & I PRODUCTS Bulb, Sealed Beam (12 Volt) 3" x3" x4" (A-28A153)
- A & I PRODUCTS Light Lens, Side (LH) 9" x4" x1" (A-9933138)
- Baja Designs Tractor Lights & Light Bars