Shop All Tractor Lights & Light Bars
Baja Designs
20in LED Light Bar Single Straight Wide Driving Combo Pattern OnX6
Mfr # 452004
Zoro # G910765515
product price: $793.95
/ea
Free Shipping & Returns
$793.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baja Designs
- MFR # 452004
- Zoro # G910765515
- UPC # 853774007962
- Country of Origin United States
- Category Tractor Lights & Light Bars
Description
At an impressive 24,920 lumens per 10in section, the brightest just got up to 30 percent brighter than our previous generation. The OnX6 LED light bar also integrates Baja Designs trademarked High Speed Spot reflector, the same one used by our Team Enlightened racers, to give you the d furthest projecting LED Light Bar on the planet. In addition, the OnX6 LED light bar adopts industry standard sizing and is now compatible with aftermarket mounting systems. This bar is equipped with BMT Battery Management Technology -Elimination Of Flickering at Low Voltage -Added Protection to Vehicle Wiring and Systems -Protection from Dangerous Current SpikesThe OnX6 LED Light Bar is Brighter, Bolder, Better.Light Pattern: Wide Driving: BD was the first to develop a pattern specifically for cornering, dust and/or fog conditions. The Wide Driving pattern offers a 42 degree flattened horizontal beam for the ultimate in comfort lighting.Lighting Zones 1 and 2, Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications:Lumens:, High, 24,920, Low, 18,460 Utilizing 12 Cree LEDsWattage/Amps:, High, 216W / 16.6A, Low, 160W / 12.0ADimensions: 20 x 4.29 x 2.69inWeight: 7.85 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingIncludes:OnX6 20in LED Light Bar Mounting Brackets Hi-Low Dongle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2 x 2-3/8 x 1/4", HM14, Nitrile Rubber (19737)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 10,000 lb. (PM812)
- CUSTOM ACCESSORIES Caps Valve Skull Chr Cd4 (16220)
- PUR 1x Air + 1x Cabin + 1x Engine Cartridge Oil Filter 3 Total Kit For 20-23 Kia Telluride (KFM-100428)
- BAJA DESIGNS 40in LED Light Bar Spot Pattern S8 Series (704001)
- BAJA DESIGNS Polaris RZR Grille and OnX6 LED Light Bar Kit 14-15 (457543)
- BAJA DESIGNS Tacoma 30in Light Bar Bracket Kit 05-15 Tacoma (447131)
- BAJA DESIGNS 20in LED Light Bar Single Straight Work/Scene Pattern S8 Series (702006)
- BAJA DESIGNS XL Linkable LED Light Bar 4 XLClear Baja Desgins (740002)
- A & I PRODUCTS Bulb; LED, 1000 Lumens, Replaces Bulb #H3 3" x1" x1" (A-9703399-LED)
- AFTERMARKET Light, Warning Beacon Fits Miscellaneous Various (WN-LED884-PEX)
- Baja Designs Tractor Lights & Light Bars