Shop All Tractor Lights & Light Bars
Baja Designs
20in LED Light Bar Single Straight High Speed Spot Pattern Racer Edition OnX6
Mfr # 412002
Zoro # G510765427
product price: $1,029.95
/ea
Free Shipping & Returns
$1,029.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baja Designs
- MFR # 412002
- Zoro # G510765427
- UPC # 852156007149
- Country of Origin United States
- Category Tractor Lights & Light Bars
Description
Your headlights' range stays the same as your truck speeds up. That means that the faster you go, the less time you have to react. At speeds north of 100 MPH, your factory lighting system definitely isn't giving you enough time to react. That's why you need a Baja Designs OnX6 Racer Edition Light Bar. Designed for our Team Enlightened race team, the OnX6 Racer Edition Light Bar was developed specifically for off-road racers who are pushing past 110 MPH. Even the compact 20-inch version will add enough lighting power to make it safer to push the limit.The 20-inch OnX6 Racer Edition LED Light Bar is Brighter, Bolder, Better. Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications:Wattage/Amps: 126W / 10.5ADimensions: 20 x 4.29 x 2.69inWeight: 7.85 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingIncludes: OnX6 20in Racer Edition LED Light Bar Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bar Lamp, LED, 15 In., Thin Line, Red (49192)
- WAI GLOBAL Voltage Regulators, D7018 (D7018)
- MAIN FILTER OMT CS05CN Replacement/Interchange Spin-On Filter (MF0058011)
- AIRBAGIT AirBagIt AIRTANK-01-BIL 0.50 Gallon 2.25 In. Ports Custom Billet Air Tank 8 In. X 5 in. (AIRTANK-01-BIL)
- BAJA DESIGNS Tacoma 30in Light Bar Bracket Kit 05-15 Tacoma (447131)
- BAJA DESIGNS Polaris RZR Grille and OnX6 LED Light Bar Kit 14-15 (457543)
- BAJA DESIGNS XL Linkable LED Light Bar 4 XLClear Baja Desgins (740002)
- BAJA DESIGNS 20in LED Light Bar Single Straight Work/Scene Pattern S8 Series (702006)
- BAJA DESIGNS 40in LED Light Bar Spot Pattern S8 Series (704001)
- PM COMPANY Tractor Light Rnd Par36 (V507)
- A & I PRODUCTS Implement Yoke, Hex Bore 1 1/4" w/ Interfering Clamp Bolt 5" x4" x3" (A-W368184)
- Baja Designs Tractor Lights & Light Bars