Shop All Drawer Slides
Bainbridge
Bainbridge BX3602 Spacer for Drawer Slide; White - 1 in.
Mfr # BX3602
Zoro # G903961924
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bainbridge
- MFR # BX3602
- Zoro # G903961924
- Country of Origin China
- Category Drawer Slides
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Features- Two hole
- Drawer slide spacer
- 32mm compatible
- No.7 wood screw or system screw required
- Color: White
- Size: 1"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Ring, 3" Pipe (BULK-FG-529)
- WRS 12" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 11-1 (01-30011-1)
- MASTER LOCK 1-1/16 in. H X 1 in. W X 1-3/4 in. L Laminated Steel Breakaway Padlock Keyed Alike (500KABRK #197)
- SPEC Compression Spring, Stainless Steel, PK10, C04200632000S (C04200632000S)
- BAINBRIDGE Bainbridge BX3606 Spacer 0.25 in. for Drawer Slide; White - 0.25 in. (BX3606)
- BAINBRIDGE Bainbridge BX3604 1.25 in. Two Hole Spacer; Thick White (BX3604)
- BAINBRIDGE Bainbridge BX3675 Two Hole Spacer; White - 10.2 in. (BX3675)
- BAINBRIDGE Bainbridge BX3607 Spacer for Drawer Slide; White - 0.87 in. (BX3607)
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 204 -A14-LRD)
- PALACEDESIGNS 15 in. Wide Pencil Drawer with BB Slide - Black (PA2977363)
- BLUM Nylon Tandem Rear Block for Pullout Shelves (T51.7000.01)
- Bainbridge Drawer Slides