Shop All Cross Tube Hydraulic Cylinders
Bailey
Welded Hydraulic Cylinder: 6 Bore x 30 Stroke, 3 Rod
Mfr # 216570
Zoro # G203534729
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 6 in
- Stroke Length 30 in
- Retracted Length in
- Rod Dia. 3 in
- Column Load lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 216570
- Zoro # G203534729
- UPC # 615986032855
- Country of Origin China
- Category Cross Tube Hydraulic Cylinders
Dimensions
Bore Dia. | 6 in |
Stroke Length | 30 in |
Retracted Length | in |
Rod Dia. | 3 in |
Extended Length | in |
Pin Dia. | 1.5 in |
Details
Column Load | lbs |
Weight | 179 lbs |
Description
This Maxim WT 3000 PSI welded cylinder is clevis mounted, and exceeds the highest standards. These cylinders are designed for demanding applications and are built to ensure maximum reliability and performance. Painted black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Graphite Dry Film Lubricant, 10 oz Aerosol Can (03094)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.15 in OD (BK2058)
- DIXON Male to Indust. Coupler, (M)NPT, 3/8, Steel (3FM2)
- LITTLE GIANT PUMP Subm Pump Mtr, 1ph, 1/2hp, 230V, 4 In, 2 Wire (558758)
- BAILEY Welded Hydraulic Cylinder: 2 Bore x 8 ASAE Stroke - 1.125 Rod (287003)
- BAILEY Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (288310)
- BAILEY Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (288375)
- BAILEY Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod (288330)
- BAILEY Welded Hydraulic Cylinder: 5 Bore 42 Stroke 2.5 (216561)
- BAILEY Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (288311)
- WOLVERINE Hydraulic Cylinder, 4" Bore, 36" Stroke (WWXT4036-S)
- Bailey Hydraulic Cylinders