Shop All Cross Tube Hydraulic Cylinders
Bailey
Welded Hydraulic Cylinder: 5 Bore x 72 Stroke - 2.5 Rod
Mfr # 216560
Zoro # G103534515
product price: $1,842.99
/ea
Free Shipping & Returns
$1,842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5 in
- Stroke Length 72 in
- Retracted Length 83 in
- Rod Dia. 2.5 in
- Port Size 3/4 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 216560
- Zoro # G103534515
- UPC # 615986030233
- Country of Origin China
- Category Cross Tube Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 72 in |
Retracted Length | 83 in |
Rod Dia. | 2.5 in |
Port Size | 3/4 NPT |
Extended Length | 155 in |
Pin Dia. | 1.5 in |
Details
Column Load | 21127 lbs |
Weight | 258 lbs |
Description
This Maxim WT 3000 PSI welded cylinder is crosstube mounted, and exceeds the highest standards. These cylinders are designed for demanding applications and are built to ensure maximum reliability and performance. Painted black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60473-0404 (G60473-0404)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 6.00 in OD (3V602)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616)
- DAYTON 5L240 V-Belt, 24" Outside Length, 21/32" Top Width, 1 Ribs (5L240)
- BAILEY Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod (288330)
- BAILEY Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (288375)
- BAILEY Welded Hydraulic Cylinder: 5 Bore 42 Stroke 2.5 (216561)
- BAILEY Welded Hydraulic Cylinder: 5 Bore x 32 Stroke - 2.5 Rod (216562)
- BAILEY Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.5 Rod (288321)
- BAILEY Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (288311)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 14" Stroke (WWXT2014-S)
- Bailey Cross Tube Hydraulic Cylinders