Shop All Cross Tube Hydraulic Cylinders
Bailey
Welded Hydraulic Cylinder: 4 Bore x 4 Stroke - 2 Rod
Mfr # 288363
Zoro # G103534270
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 4 in
- Retracted Length 14 in
- Rod Dia. 2 in
- Port Size SAE 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 288363
- Zoro # G103534270
- UPC # 615986020340
- Country of Origin China
- Category Cross Tube Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 4 in |
Retracted Length | 14 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 18 in |
Pin Dia. | 1.5 in |
Details
Column Load | 37690 lbs |
Weight | 34.17 lbs |
Description
This Maxim WT 3000 PSI welded hydraulic cylinder is crosstube mounted, and exceeds the highest standards. These cylinders are designed for demanding applications and are built to ensure maximum reliability
and performance. Painted black.
and performance. Painted black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Sz, Steel, Plug, Male, 30E657 (30E657)
- FENNER DRIVES 7/8" Keyless Bushing (6202200)
- FESTO Filter Regulator LFR-1/4-D-5M-O-MINI-A (LFR-1/4-D-5M-O-MINI-A)
- DIXON Boss Ground Joint Female Iron, 1-1/2" (GF61)
- BAILEY Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (288310)
- BAILEY Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (288375)
- BAILEY Welded Hydraulic Cylinder: 5 Bore x 32 Stroke - 2.5 Rod (216562)
- BAILEY Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod (288330)
- BAILEY Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.5 Rod (288321)
- BAILEY Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (288311)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 14" Stroke (WWXT2014-S)
- Bailey Cross Tube Hydraulic Cylinders