Shop All Cross Tube Hydraulic Cylinders
Bailey
Welded Hydraulic Cylinder: 2 Bore x 8 ASAE Stroke - 1.125 Rod
Mfr # 287003
Zoro # G603534596
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 8 in
- Retracted Length 20.25 in
- Rod Dia. 1.125 in
- Column Load 9420 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 287003
- Zoro # G603534596
- UPC # 615986015490
- Country of Origin China
- Category Cross Tube Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 8 in |
Retracted Length | 20.25 in |
Rod Dia. | 1.125 in |
Extended Length | 28.25 in |
Pin Dia. | 1 in |
Details
Column Load | 9420 lbs |
Weight | 16.53 lbs |
Description
The Chief WC 3000 PSI is a high quality welded cylinder with a strong forged steel base. The new Chief WC model has a screw-in gland that reduces the cylinder profile by replacing the collar style gland. The Chief WC provides added strength to agricultural implements, compact construction and transportation equipment, as well as waste/recycling applications. The base end clevis extends out 2 inches to ensure greater swing radius and Maximum flexibility. Need more? The cylinders have SAE O-ring ports that allow for easy hookup. Every Chief WC cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability. Available in bore sizes from 1.5” to 4” and strokes from 4” to 48”. The Chief WC has a 3,000 PSI operating range and 3 year limited warranty. Painted black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Brake Motor, TEFC, 1/3 HP, 56C, 208-230/460 (056T17F5348)
- INTERSTATE PNEUMATICS 5/16 Inch Brass Hose Barb Splicer, PK 6 (FBS55-D6)
- HERITAGE Flush Drive Grease Fitting, 1/4", CS Z3 (H1885Z3)
- YORK SOURCE1 Condenser Motor 34 HP 1110 4601 (S1-6008080)
- BAILEY Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (288375)
- BAILEY Welded Hydraulic Cylinder: 5 Bore 42 Stroke 2.5 (216561)
- BAILEY Welded Hydraulic Cylinder: 5 Bore x 32 Stroke - 2.5 Rod (216562)
- BAILEY Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (288311)
- BAILEY Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (288310)
- BAILEY Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod (288330)
- BAILEY Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.5 Rod (288321)
- Bailey Cross Tube Hydraulic Cylinders