Shop All Hydraulic Cylinder Parts
Bailey
Welded Cylinder: 6 Bore, Seal Kit - 3 Rod Dia.
Mfr # 216506
Zoro # G903534593
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 3 in.
- Bore Dia. (In.) 6 in.
- Weight 2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 216506
- Zoro # G903534593
- UPC # 615986056851
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 3 in. |
Bore Dia. (In.) | 6 in. |
Details
Weight | 2 lbs |
Description
The CHIEFTM WT is a high quality welded cylinder designed for heavier loads. The rod and base ends are welded cross-tubes with grease zerks. Designed for performance, the CHIEFTM WT has a heavy-duty piston as well as a piston stem complete with wear rings to reduce friction. The screw-in gland is removable from the rod end. These cylinders are ideally suited for construction and agricultural applications, as well as other industries like metal fabricating, waste/recycling and OEM trailer manufacturing. Includes SAE o-ring port hookups on small bores and NPT on large bores. Every CHIEFTM WT cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability. WT cylinders have a 3,000 PSI operating range and 3 year limited warranty. Painted black. Available in custom colors. (Note: 5”, 6” and 8” bores have an externally mounted retainer ring.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLA-1/4-QB-3/8-U (GRLA-1/4-QB-3/8-U)
- D&D 80" Outside Length, 3/8" Top Width, 1 Ribs (3VX800)
- PARKER Pressure Control Valve, 1/2 NPT, 10 PSI (637B-1-1/2-2)
- SWING Coupler, TST, SC-E, 1/4" Female NPT (20500052)
- BAILEY Brass Breather Vents: 40 Micron, 1/4 NPT Thread (237251)
- BAILEY Tie-rod Cylinder: 3.5 Bore, Seal Kit - 1.5 Rod Dia. (203005)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- BAILEY Port Plugs (SAE): SAE 10 (471079)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 12 Thread (237258)
- BAILEY CYLINDER STROKE CONTROL KIT 1.75 TO 1.875 RODS (237068)
- ENERPAC Rac50 Series Repair Kit (RAC50K50)
- Bailey Parts & Accessories