Shop All Hydraulic Cylinder Parts
Bailey
Weld-On Ports (SAE): SAE 5
Mfr # 750099
Zoro # G503534467
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.67 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 750099
- Zoro # G503534467
- UPC # 615986049969
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Details
Weight | 0.67 lbs |
Description
Weld-On Ports (SAE): SAE 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Refrigerated Compressed Air Dryer, 115V (HPRN125)
- SPRAYON LU210 Food Grade Silicone Lubricant10 Oz. (SC0210000)
- STONER Zinc Stearate Mold Release, 12 oz. (E474)
- BESTORQ XH Timing belts (840XH300)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- BAILEY SEAL KIT FOR PISTON 2.25 BORE UNIVERSAL (783129)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- BAILEY SEAL KIT FOR SCREW IN GLAND 2.5 BORE 1.25 ROD (783104)
- BAILEY Tie-rod Cylinder: 4 Bore, Seal Kit - 1.5 Rod Dia. (204016)
- ENERPAC Simplex 10 Ton Spr Ret SA 8 In Stroke Cyl (R108)
- Bailey Hydraulic Cylinder Parts