Shop All Towing Rings, Hooks & Tow Eyes
Bailey
Weld-on 1 in. Forged D-Ring w/ bracket: 15,586 lbs. Working Load Limit, C-1045 Steel
Mfr # 322245
Zoro # G903534708
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 322245
- Zoro # G903534708
- UPC # 615986047583
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA H7 Halogen 70 Watt White Single OffRoad Use Only (H7 24V)
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (52563)
- ALL BALLS Air Filter Kit For Kawasaki Teryx KRX 1000 Trail Edition 2021 (48-1016)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 35% VLT (20” in x 15’ ft Roll) (410-2015)
- BAILEY Forged Grab Hook: 3/8 in. Heavy Duty (322260)
- BAILEY Bolt-on 1/2 in. Forged D-Ring w/ bracket: 4,080 lbs. Working Load Limit, C-1045 Steel (322241)
- CURT Custom Wiring Harness, 56335 (56335)
- BUYERS PRODUCTS 3/16x48 Inch Class 2 Trailer Safety Chain With 2-Quick Link Connectors (B31648SC)
- TIE 4 SAFE E Track Fitting w/ D Ring WLL: 2,000 lbs, PK4 (A10218D-4)
- SMITTYBILT 97-06 WRANGLER (TJ/LJ) FACTORY STYLE FRONT TOW HOOK - BLACK (7786)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK4 (FH23-34-4)
- Bailey Towing Rings, Hooks & Tow Eyes