Shop All Hydraulic Control Valves
Bailey
VALVE DIRECTIONAL CONTROL RD5300 SERIES 3 SPOOL PRINCE 536CCCEAA5A4B1
Mfr # 220651
Zoro # G103534355
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spools - Hydraulic Valves 3
- Max. Flow - Hydraulic Valves 25
- Outlet Port Size - Hydraulic Valves SAE 12
- Max. Pressure - Hydraulic Valves 3000 PSI
- Max. Oil Temp. 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 220651
- Zoro # G103534355
- UPC # 615986037768
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 12 |
Work Port Size - Hydraulic Valves | SAE 10 |
Details
Number of Spools - Hydraulic Valves | 3 |
Max. Flow - Hydraulic Valves | 25 |
Max. Pressure - Hydraulic Valves | 3000 PSI |
Max. Oil Temp. | 180 |
Weight | 34 lbs |
Description
Valve directional control rd5300 series 3 spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212TM)
- ZORO SELECT Water Discharge Hose, 4" ID x 25 ft., Red (DPK400-25CE-G)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (5788)
- PRINCE Cylinder, hyd, 2 1/2 In Bore x 8 In Stroke (A250080ABAAA07B)
- BAILEY D03 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. tandem center (229313)
- BAILEY Directional Control Valves (LG Series): Handle Kit (220979)
- BAILEY PC100 Series Control Valve: 4-Way, 3 Pos. Motor, Work Section - Manual, SAE 10 Ports (220853)
- BAILEY 21 Series Directional Control Valve: 4 Spool, 4-way 3 pos. tandem center, SAE 12 (228902)
- BAILEY D05 Solenoid Operated Control Valve:110VAC, 4-way 3 pos. motor float (229310)
- BAILEY D05 Solenoid Operated Control Valve:110VAC, 4-way 2 pos. (229306)
- ENERPAC Split Flow Hydraulic Manifold, Ports 4 (AM41)
- Bailey Hydraulic Control Valves