Shop All Hydraulic Control Valves
Bailey
VALVE D75 1 SPOOL 4 WAY 3 POSITION SAE #10 INLET SAE #8 WORK PORTS 3625 PSI
Mfr # 220815
Zoro # G903534272
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spools - Hydraulic Valves 1
- Valve Ways and Positions 4 Way 3 Pos Tandem Center
- Spool Action 4 way, 3 position
- Max. Flow - Hydraulic Valves 21
- Outlet Port Size - Hydraulic Valves SAE 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 220815
- Zoro # G903534272
- UPC # 615986036280
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 10 |
Work Port Size - Hydraulic Valves | SAE 8 |
Details
Number of Spools - Hydraulic Valves | 1 |
Valve Ways and Positions | 4 Way 3 Pos Tandem Center |
Spool Action | 4 way, 3 position |
Max. Flow - Hydraulic Valves | 21 |
Max. Pressure - Hydraulic Valves | 3625 PSI |
Weight | 6 lbs |
Description
European design, features cast iron construction. Anti-drop load check on each spool. Adjustable relief up to 3625 psi. Complete handle assembly, power beyond or closed center available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces IKRON HEK8520080ASFG010LCB, Pressure Line, 10 micron, Outside-In (MF0058358)
- ARO Filter Element, Standard, For 2000 Series (104317)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 5HP, 1Ph (QRS 5 HP)
- SKF Bearing, Bore 25mm, Industry 1205-EKTN9 (1205 EKTN9)
- BAILEY D05 Solenoid Operated Control Valve:110VAC, 4-way 3 pos. motor float (229310)
- BAILEY PC100 Series Sectional Control Valves: 1 Section Bolt Kit (220864)
- BAILEY Directional Control Valve 2 Spool, 4 Way 3 Pos, 3625 PSI, 30 GPM, 220995 (220995)
- BAILEY 21 Series Directional Control Valve: 4 Spool, 4-way 3 pos. tandem center, SAE 12 (228902)
- BAILEY D03 Solenoid Operated Control Valve, 12VDC, 20 GPM, 4-way 2 pos. spring offset closed (229329)
- BAILEY 12 Series Directional Control Valve: 5 Spool, 4-way 3 pos. tandem center, SAE 8 (228926)
- PARKER Metering Valve, Steel, #8 SAE, 8 GPM Max (MV820S)
- Bailey Hydraulic Control Valves