Shop All Tie Rod Hydraulic Cylinders
Bailey
Tie-rod Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod
Mfr # 218369
Zoro # G103534461
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 36 in
- Max. Pressure 2500
- Retracted Length 46.25 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 218369
- Zoro # G103534461
- UPC # 615986013700
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 36 in |
Retracted Length | 46.25 in |
Rod Dia. | 2 in |
Port Size | 1/2 NPT |
Extended Length | 82.25 in |
Pin Dia. | 1 in |
Details
Max. Pressure | 2500 |
Column Load | 25890 lbs |
Weight | 96 lbs |
Description
This 4 in. bore x 36 in. stroke Maxim TC welded hydraulic cylinder was originally designed for rugged agricultural applications, making it well suited to perform in demanding applications in any industry. This cylinder provides value pricing without sacrificing quality. Each cylinder undergoes rigorous testing that exceeds industry standards and ensures maximum reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi (BBS-130)
- 3M Speed Control B0014, 1/pk (28171)
- NTN NTN 6308Z, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Single Shielded (6308Z)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253074, Pressure Line, 10 micron, Outside-In (MF0060211)
- BAILEY Tie-rod Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.125 Rod (218319)
- BAILEY Tie-rod Hydraulic Cylinder: 4 Bore x 24 Stroke - 1.5 Rod (218305)
- BAILEY Tie-rod Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.125 Rod (218316)
- BAILEY Tie-rod Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.25 Rod (218342)
- BAILEY Tie-rod Hydraulic Cylinders 2 in x 4 in - 1.125 in Rod (218297)
- MAXIM WT Welded Hydraulic Cylinder: 5 Bore x 20 Stroke - 2.5 Rod (216563)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 48 Stroke - 2.5 Rod (216127)
- Bailey Tie Rod Hydraulic Cylinders