Shop All Tie Rod Hydraulic Cylinders
Bailey
Tie-rod Hydraulic Cylinder: 4 Bore x 24 Stroke - 2 Rod
Mfr # 211405
Zoro # G703534663
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 24 in
- Max. Pressure 3000
- Retracted Length 34.25 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 211405
- Zoro # G703534663
- UPC # 615986018125
- Country of Origin United States
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 24 in |
Retracted Length | 34.25 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 58.25 in |
Pin Dia. | 1 in |
Details
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Weight | 78.51 lbs |
Description
This 4 in bore x 24 in stroke, 3000 psi Chief TC3 tie-rod hydraulic cylinder is designed to provide outstanding performance in a variety of applications, including agricultural implements, compact construction and transportation equipment, as well as waste/recycling applications. The base end clevis extends out 2 inches for greater swing ability on applications. Featuring SAE O-ring ports for easy hookup, every Chief TC3 cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability. The TC3 is available in bore sizes from 2 in. to 5 in., strokes from 4 in. to 60 in., and comes with our best 3-year limited warranty. Each cylinder comes painted black. Call us to order custom colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Tailpipe Adaptor, 3 In ID, 4 In OD, Rubber (0651-0000-0004)
- DAYTON Sleeve Bearing, 1x1 1/8x1/2 L, PK3 (3FJT3)
- TRU-FLATE Air Hose End3/8Id1/4Mpt (21603)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 84,148584 (148584)
- BAILEY Tie-rod Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (218369)
- BAILEY Tie-rod Hydraulic Cylinder: 4 Bore x 24 Stroke - 1.5 Rod (218305)
- BAILEY Tie-rod Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.125 Rod (218316)
- BAILEY Tie-rod Hydraulic Cylinders 2 in x 4 in - 1.125 in Rod (218297)
- BAILEY Tie-rod Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.25 Rod (218342)
- BAILEY Tie-rod Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.125 Rod (218319)
- CHIEF TCR Rephasing Hydraulic Cylinder: 4 Bore x 8 Stroke - 1.375 Rod (216046)
- Bailey Tie Rod Hydraulic Cylinders