Shop All Tie Rod Hydraulic Cylinders
Bailey
Tie-rod Hydraulic Cylinder: 3 Bore x 14 Stroke - 1.25 Rod
Mfr # 218338
Zoro # G803534358
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 14 in
- Max. Pressure 2500
- Retracted Length 24.25 in
- Rod Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 218338
- Zoro # G803534358
- UPC # 615986013496
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 14 in |
Retracted Length | 24.25 in |
Rod Dia. | 1.25 in |
Port Size | 1/2 NPT |
Extended Length | 38.25 in |
Pin Dia. | 1 in |
Details
Max. Pressure | 2500 |
Column Load | 17670 lbs |
Weight | 33 lbs |
Description
This 3 in. bore x 14 in. stroke Maxim TC welded hydraulic cylinder was originally designed for rugged agricultural applications, making it well suited to perform in demanding applications in any industry. This cylinder provides value pricing without sacrificing quality. Each cylinder undergoes rigorous testing that exceeds industry standards and ensures maximum reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Lubricator Bowl, For Compact Lubricators (1AKG8)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (6WA69)
- TRITAN Roller Chain, 08B, Single Strand, Link (08B-1 CL)
- X1 TOOLS 1 Hose Clamp 48 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1000x48)
- BAILEY Tie-rod Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.25 Rod (218342)
- BAILEY Tie-rod Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (218369)
- BAILEY Tie-rod Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.125 Rod (218316)
- BAILEY Tie-rod Hydraulic Cylinders 2 in x 4 in - 1.125 in Rod (218297)
- BAILEY Tie-rod Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.125 Rod (218319)
- BAILEY Tie-rod Hydraulic Cylinder: 4 Bore x 24 Stroke - 1.5 Rod (218305)
- BAILEY HYDRAULICS Sb Seal Kit 3 Bore, 1.75 Rod Diameter, 3000 PSI, 400547 (400547)
- Bailey Tie Rod Hydraulic Cylinders