Shop All Tie Rod Hydraulic Cylinders
Bailey
Tie-rod Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.125 Rod
Mfr # 218324
Zoro # G803534242
product price: $208.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$208.99
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 20 in
- Max. Pressure 2500
- Retracted Length 30.25 in
- Rod Dia. 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 218324
- Zoro # G803534242
- UPC # 615986013403
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 20 in |
Retracted Length | 30.25 in |
Rod Dia. | 1.125 in |
Port Size | 3/8 NPT |
Extended Length | 50.25 in |
Pin Dia. | 1 in |
Details
Max. Pressure | 2500 |
Column Load | 7100 lbs |
Weight | 30 lbs |
Description
This 2.5 in. bore x 20 in. stroke Maxim TC welded hydraulic cylinder was originally designed for rugged agricultural applications, making it well suited to perform in demanding applications in any industry. This cylinder provides value pricing without sacrificing quality. Each cylinder undergoes rigorous testing that exceeds industry standards and ensures maximum reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-R10Z C3E 5, R Series Inch Single Row Deep Groove Ball Bearing, R10Z C3E 5 (R10Z C3E 5)
- TOMPKINS Hydraulic Fitting-Steel03FJ-04MJ (2406-03-04)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1 (CB202408)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6536)
- BAILEY Tie-rod Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (218369)
- BAILEY Tie-rod Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.125 Rod (218316)
- BAILEY Tie-rod Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.25 Rod (218342)
- BAILEY Tie-rod Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.125 Rod (218319)
- BAILEY Tie-rod Hydraulic Cylinder: 4 Bore x 24 Stroke - 1.5 Rod (218305)
- BAILEY Tie-rod Hydraulic Cylinders 2 in x 4 in - 1.125 in Rod (218297)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 36 Stroke - SAE 8, 2 Rod (211363)
- Bailey Tie Rod Hydraulic Cylinders