Shop All Tie Rod Hydraulic Cylinders
Bailey
Tie-rod Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.125 Rod
Mfr # 218321
Zoro # G803534280
product price: $167.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$167.99
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 14 in
- Max. Pressure 2500
- Retracted Length 24.25 in
- Rod Dia. 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 218321
- Zoro # G803534280
- UPC # 615986013922
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 14 in |
Retracted Length | 24.25 in |
Rod Dia. | 1.125 in |
Port Size | 3/8 NPT |
Extended Length | 38.25 in |
Pin Dia. | 1 in |
Details
Max. Pressure | 2500 |
Column Load | 12170 lbs |
Weight | 25 lbs |
Description
This 2.5 in. bore x 14 in. stroke Maxim TC welded hydraulic cylinder was originally designed for rugged agricultural applications, making it well suited to perform in demanding applications in any industry. This cylinder provides value pricing without sacrificing quality. Each cylinder undergoes rigorous testing that exceeds industry standards and ensures maximum reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-3577, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3577 (3577)
- DDS Shaft Seal, 20 x 32 x 5 mm., TC, Nitrile Rubber (20325TC)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, 60 Series (BH1-61)
- BREEZE Hose Clamp, CT, SAE 48,410SS, PK10 (CT 9448 B)
- BAILEY Tie-rod Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.125 Rod (218319)
- BAILEY Tie-rod Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (218369)
- BAILEY Tie-rod Hydraulic Cylinder: 4 Bore x 24 Stroke - 1.5 Rod (218305)
- BAILEY Tie-rod Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.25 Rod (218342)
- BAILEY Tie-rod Hydraulic Cylinders 2 in x 4 in - 1.125 in Rod (218297)
- BAILEY Tie-rod Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.125 Rod (218316)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 1.5 Rod (211388)
- Bailey Tie Rod Hydraulic Cylinders