Shop All Hydraulic Cylinder Parts
Bailey
Tie-rod Cylinder: 3.5 Bore, Seal Kit - 1.5 Rod Dia.
Mfr # 203005
Zoro # G503534184
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.5 in.
- Shank Dia. (In.) 1.5 in.
- Weight 0.18 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 203005
- Zoro # G503534184
- UPC # 615986001363
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 3.5 in. |
Shank Dia. (In.) | 1.5 in. |
Details
Weight | 0.18 lbs |
Description
The CHIEF TC 2500 PSI tie-rod cylinder is designed to provide outstanding performance in a variety of applications, including agricultural implements, compact construction and transportation equipment, as well as waste/recycling applications. The base end clevis extends out 2 inches for greater swing ability on applications. SAE O-ring ports for easy hookup. The base end clevis has been extended to 2"for greater swing ability. Every CHIEF TC cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability. The CHIEF TC is available in bore sizes from 2"to 4"and strokes from 4"to 72�. It has a 2,500 PSI operating range and 3 year limited warranty. Painted black, available in custom colors. Designed for double-acting applications only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PETTIBONE LL1803566, Pressure Line, 10 micron, Outside-In (MF0059473)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND24 B)
- PARKER Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (2.00DSR02.00)
- JACOBS Chuck Service Kit for Model 18N (JCM30347)
- BAILEY SEAL KIT FOR PISTON 1.5 BORE UNIVERSAL (783117)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- BAILEY Brass Breather Vents: 40 Micron, 1/4 NPT Thread (237251)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- BAILEY Mounting Brackets G Series - Gasoline Engine Brackets: 2-Bolt AA Flange, 7 1/2 in. Frame (202047)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 12 Thread (237258)
- ENERPAC WR5K, REPAIR KIT, WR5 (WR5K)
- Bailey Hydraulic Cylinder Parts