Shop All Hydraulic Cylinder Parts
Bailey
Tie-rod Cylinder: 2 Bore, Seal Kit - 1.125 Rod Dia.
Mfr # 204010
Zoro # G703534373
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 1.125 in.
- Bore Dia. (In.) 2 in.
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 204010
- Zoro # G703534373
- UPC # 615986052075
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 1.125 in. |
Bore Dia. (In.) | 2 in. |
Details
Weight | 1 lbs |
Description
The CHIEFTM TC3 3000 PSI tie-rod cylinder is designed to provide outstanding performance in a variety of applications, including agricultural implements, compact construction and transportation equipment, as well as waste/recycling applications. The base end clevis extends out 2 inches for greater swing ability on applications. SAE O-ring ports for easy hookup. Every CHIEFTM TC3 cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability. The CHIEFTM TC3 is available in bore sizes from 2” to 5” and strokes from 4” to 60”. TC3 cylinders have a 3,000 PSI operating range and our best limited warranty at 4 years. Painted black, available in custom colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 838 mm Outside Length, 13 mm Top Width, 1 Ribs (4L330K)
- ELESA Breather caps, SFP.57-3/4 NPT+F (SFP. (inch sizes))
- FERNCO Corrugated Coupling 3X3 (P1070-33)
- TRITAN Radial Ball Bearing, PS, 40mm, 6308 (6308/C3)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3.5 BORE 1.75 ROD (783110)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- BAILEY Brass Breather Vents: 40 Mircon, 1/8 NPT Thread (237250)
- BAILEY SEAL KIT FOR PISTON 3.5 BORE UNIVERSAL (783121)
- BAILEY Tie-rod Cylinder: 4 Bore, Seal Kit - 1.5 Rod Dia. (204016)
- BAILEY SEAL KIT FOR PISTON 2.5 BORE UNIVERSAL (783119)
- ENERPAC REP10, Plunger Clevis Eye for 10 ton Cylinders (REP10)
- Bailey Parts & Accessories