Shop All Tie Rod Hydraulic Cylinders
Bailey
Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.25 Rod.
Mfr # 297127
Zoro # G903534586
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 20 in
- Max. Pressure 3000
- Retracted Length 30.25 in
- Rod Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 297127
- Zoro # G903534586
- UPC # 615986033289
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 20 in |
Retracted Length | 30.25 in |
Rod Dia. | 1.25 in |
Port Size | SAE 8 |
Extended Length | 50.25 in |
Pin Dia. | 1 in |
Details
Max. Pressure | 3000 |
Column Load | 10820 lbs |
Weight | 35.27 lbs |
Description
This welded cylinder features a snap ring on the rod-end gland for easy field repair. Unlike a tie-rod, there are no bolts, simply remove the snap-ring and you're ready to replace the seals. This cylinder provides value pricing without sacrificing quality. Each cylinder undergoes rigorous testing to ensure maximum reliability and performance. Features include: Rugged ductile iron welded clevis design. Standard SAE #8 ports. 3000 PSI seal kits for extended life. Retainer ring (snap ring) head design reduces downtime and allows for quick and easy service. Optional SAE #8 third port location (for 90-degree use) Hard chrome-plated rod for the most extreme applications. Precision welded piston. Gloss black paint finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3-5/16 to 4-1/4In, SAE 60, PK10 (5360)
- NTN RadialDeep Groove Ball Brg 40 Mm Id X 90 Mm Od X 23 Mm W Open, 6308NR C3 (6308NR C3)
- MI-T-M Garden Hose Swivel (23-0001)
- FLEXZILLA Air Hose, 1/2" x 100, 3/8" MNPT Fitting (HFZ12100YW3)
- BAILEY Tie-rod Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.25 Rod (218342)
- BAILEY Tie-rod Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.125 Rod (218316)
- BAILEY Tie-rod Hydraulic Cylinders 2 in x 4 in - 1.125 in Rod (218297)
- BAILEY Tie-rod Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (218369)
- BAILEY Tie-rod Hydraulic Cylinder: 4 Bore x 24 Stroke - 1.5 Rod (218305)
- BAILEY Tie-rod Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.125 Rod (218319)
- MAXIM WT Welded Hydraulic Cylinder: 5 Bore x 16 Stroke - 2.5 Rod (216553)
- Bailey Tie Rod Hydraulic Cylinders