Shop All Tie Rod Hydraulic Cylinders
Bailey
TC3 Tie-rod Hydraulic Cylinder: 5 Bore x 8 Stroke - 2 Rod
Mfr # 211420
Zoro # G803534709
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5 in
- Stroke Length 8 ASAE
- Max. Pressure 3000
- Retracted Length 20.25 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 211420
- Zoro # G803534709
- UPC # 615986018248
- Country of Origin United States
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 8 ASAE |
Retracted Length | 20.25 in |
Rod Dia. | 2 in |
Port Size | SAE 12 |
Extended Length | 28.25 in |
Pin Dia. | 1.25 in |
Details
Max. Pressure | 3000 |
Column Load | 58900 lbs |
Weight | 72.44 lbs |
Description
This 5 in bore x 8 ASAE stroke, 3000 psi Chief TC3 tie-rod hydraulic cylinder is designed to provide outstanding performance in a variety of applications, including agricultural implements, compact construction and transportation equipment, as well as waste/recycling applications. The base end clevis extends out 2 inches for greater swing ability on applications. Featuring SAE O-ring ports for easy hookup, every Chief TC3 cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability. The TC3 is available in bore sizes from 2 in. to 5 in., strokes from 4 in. to 60 in., and comes with our best 3-year limited warranty. Each cylinder comes painted black. Call us to order custom colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Linear Bearings, Closed, 25mm ID x 58mm L (SPM25WW)
- TRITAN Metric Tapered Roller Bearing, 25mm Bore Dia., 52mm Outside Dia., 16.25mm Width (30205)
- SKF SKF-206-Z, Max Type Ball Brgs, 206Z (206-Z)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi (LG-LP-320)
- BAILEY Tie-rod Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.125 Rod (218316)
- BAILEY Tie-rod Hydraulic Cylinder: 4 Bore x 24 Stroke - 1.5 Rod (218305)
- BAILEY Tie-rod Hydraulic Cylinders 2 in x 4 in - 1.125 in Rod (218297)
- BAILEY Tie-rod Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.125 Rod (218319)
- BAILEY Tie-rod Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (218369)
- BAILEY Tie-rod Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.25 Rod (218342)
- BAILEY HYDRAULICS Wp Welded Cylinder: 1.5 Bore, Seal Kit, 1 Rod Diameter, 3000 PSI (286350)
- Bailey Hydraulic Cylinders