Shop All Flange Bearings
Bailey
Stainless Steel Flange Bearing 1" Id, 3/8" Bolt Size, 152302
Mfr # 152302
Zoro # G2402369
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bolt Size 3/8 in.
- Weight 0.99 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 152302
- Zoro # G2402369
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bolt Size | 3/8 in. |
Details
Weight | 0.99 lbs. |
Description
Stainless Steel Pillow Block Bearings ?‚— With Stainless Steel Inserts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Recapper Plug, PK10 (731)
- PARKER Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting (1.25DXPSRM05.00)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.5 inch OD (33V650SDS)
- ENERPAC REB5, Base Clevis Eye for 5 ton Cylinders (REB5)
- BAILEY Heavy Duty Flanged Wheel Bearing 3/4" Id, 1 3/4" Od, 1.875 Flange (150024)
- BAILEY Hd Flanged Wheel Bearing 3/4 Id, 1 3/8 Od, 1/2 Width, 1.5 Flange (150020)
- BAILEY Regular Duty Flanged Wheel Bearing 3/4 Id, 1 3/8 Od, 1 1/2 Flange (150080)
- BAILEY Regular Duty Flanged Wheel Bearing 1/2 Id, 1 1/8 Od, 1 1/4 Flange (150005)
- BAILEY Regular Duty Flanged Wheel Bearing 1/2 Id, 1 3/8 Od, 1 1/2 Flange (150050)
- BAILEY Stainless Steel Flange Bearing 3/4" Id, 3/8" Bolt Size, 152301 (152301)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-310 (MFC-310)
- Bailey Pillow Block & Flange Bearings