Shop All Flange Bearings
Bailey
Stainless Steel Flange Bearing 1 1/2" Id, 1/2" Bolt Size, 152410
Mfr # 152410
Zoro # G2651182
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Size 1/2 in.
- Weight 4.5 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 152410
- Zoro # G2651182
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bolt Size | 1/2 in. |
Details
Weight | 4.5 lbs. |
Description
Stainless steel 4-Bolt flange bearings with stainless steel inserts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Turn L583233 (L583233)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (211364)
- LUBRIPLATE Fmo-350-Aw, Drum, H-1/Food Grade Usp Mineral Oil Hydraulic And Bearing Fluid, Iso-68 (L0882-062)
- AIGNEP USA Union Tee, Composite, 51/64" Hex (55222-12-1/2)
- BAILEY Flange - 2-Bolt: 1 in. I.D., SAFL 205-16 Bearing No., Eccentric Collar (154816)
- BAILEY Heavy Duty Flanged Wheel Bearing 1/2" Id, 1 3/8" Od, 1/2" Width (150022)
- BAILEY Hd Flanged Wheel Bearing 3/4" Id, 1 3/8" Od, 1/2" Width, 150096 (150096)
- BAILEY Heavy Duty Flanged Wheel Bearing 1/2" I.D, 1 3/8" O.D, 1/2 Width 150089 (150089)
- BAILEY Heavy Duty Flanged Wheel Bearing 3/4" Id, 1 3/4" Od, 1.875 Flange (150024)
- BAILEY Hd Flanged Wheel Bearing 5/8" Id, 1 3/8" Od, 1/2" Width (150021)
- BAILEY HYDRAULICS Bronze Bushing Flanged 1" Id", 1 1/4" Od, 153226 (153326)
- Bailey Flange Bearings