Shop All Flange Bearings
Bailey
Stainless Steel 4 Bolt Flange Bearings 1 Id, 3/8 Bolt Size, 152402
Mfr # 152402
Zoro # G2653529
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Size 3/8 in.
- Weight 1.1 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 152402
- Zoro # G2653529
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bolt Size | 3/8 in. |
Details
Weight | 1.1 lbs. |
Description
Stainless steel 4-Bolt flange bearings with stainless steel inserts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8,304 SS (30E552)
- DAYTON 4/B120 Banded V-Belt, 123-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (13V566)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16883 (08Z-66C)
- GATES Hi-Power II Dubl-V Belts, BB129 (BB129)
- BAILEY Flange - 2-Bolt: 1 in. I.D., SAFL 205-16 Bearing No., Eccentric Collar (154816)
- BAILEY Hd Flanged Wheel Bearing 3/4" Id, 1 3/8" Od, 1/2" Width, 150096 (150096)
- BAILEY Hd Flanged Wheel Bearing 5/8" Id, 1 3/8" Od, 1/2" Width (150021)
- BAILEY Heavy Duty Flanged Wheel Bearing 3/4" Id, 1 3/4" Od, 1.875 Flange (150024)
- BAILEY Heavy Duty Flanged Wheel Bearing 1/2" I.D, 1 3/8" O.D, 1/2 Width 150089 (150089)
- BAILEY Heavy Duty Flanged Wheel Bearing 2 1/8 Flange, 1" Id, 2" Od, 9/16" Width (150023)
- ZORO SELECT 1/4-20X1/2 HEX FLANGE FRAME BOLT GR8 BLK PHOS (1408BF)
- Bailey Pillow Block & Flange Bearings