Shop All Flange Bearings
Bailey
Stainless Steel 4-Bolt Flange Bearings: 1 1/4 in. I.D., SUCSF 206-20 Bearing No., Set Screw Collar
Mfr # 152406
Zoro # G403534567
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/4 in.
- Bolt Size 3/8 in.
- Weight 1.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 152406
- Zoro # G403534567
- UPC # 615986043615
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in. |
Bolt Size | 3/8 in. |
Details
Weight | 1.1 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE V-Belt Pulley, 1/2"-2-5/8"Bushed, 6"OD (53V600SK)
- TRITAN Bearings, 7.00mm Bore Dia., 740 lb. (627 ZZ PRX)
- PIX Belt, BX Cogged, 21/32 x 34 in. OC (BX31)
- EATON AEROQUIP Hose Fitting, JIC Swivel, Straight, G 1/2 (1A8JF8)
- BAILEY Heavy Duty Flanged Wheel Bearing 1/2" I.D, 1 3/8" O.D, 1/2 Width 150089 (150089)
- BAILEY Regular Duty Flanged Wheel Bearing 1 Id, 2 Od, 2 1/8 Flange (150092)
- BAILEY Regular Duty Flanged Wheel Bearing 1/2 Id, 1 1/8 Od, 1 1/4 Flange (150005)
- BAILEY Disc Harrow Square Flange Bearing 1-3/4 Id, 1 3/4’’ Rd Bearing Bore (158001)
- BAILEY Hd Flanged Wheel Bearing 5/8" Id, 1 3/8" Od, 1/2" Width (150021)
- BAILEY Flange - 2-Bolt: 1 in. I.D., SAFL 205-16 Bearing No., Eccentric Collar (154816)
- DODGE Grip TIght Adapter Ball Brngs, GT 2-Bolt Flng Unit w/o Adptr Slv & Lck Nt, F4B-GT-11 (129498 F2B GT 11)
- Bailey Pillow Block & Flange Bearings