Shop All Flange Bearings
Bailey
Stainless Steel 2-Bolt Flange Bearings: 1 in. I.D., Set Screw Collar
Mfr # 152421
Zoro # G903534616
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1 in.
- Bolt Size 1/2 in.
- Weight 1.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 152421
- Zoro # G903534616
- UPC # 615986043639
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in. |
Bolt Size | 1/2 in. |
Details
Weight | 1.1 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 30/3 MFD, 370V, Round (6FLP6)
- GAST Gast Standard 2Hah-19C-M322 Piston Pump (2HAH-19C-M322A)
- SCHNEIDER ELECTRIC Conduit Entry Kit, Type 1, Size 8, Altivar (VW3A31816)
- BOSTITCH Pneumatic Tool Repair Kit, For 4WK99 (ORK6)
- BAILEY Regular Duty Flanged Wheel Bearing 3/4 Id, 1 3/8 Od, 1 1/2 Flange (150080)
- BAILEY Stainless Steel Flange Bearing 3/4" Id, 3/8" Bolt Size, 152301 (152301)
- BAILEY Disc Harrow Square Flange Bearing 1-3/4 Id, 1 3/4’’ Rd Bearing Bore (158001)
- BAILEY Stainless Steel Flange Bearing 1 1/2" Id, 1/2" Bolt Size, 152410 (152410)
- BAILEY Hd Flanged Wheel Bearing 1 Id, 2 Od, 9/16 Width, 2.125 Flange (150087)
- BAILEY Heavy Duty Flanged Wheel Bearing 3/4" Id, 1 3/4" Od, 1.875 Flange (150024)
- DODGE Type K Flange Bearing, Ductile Iron Expansion, F4B-K-207RE (056214 F4B K 207RE)
- Bailey Pillow Block & Flange Bearings