Shop All Flange Bearings
Bailey
Stainless Steel 2-Bolt Flange Bearings: 1 1/4 in. I.D., Set Screw Collar
Mfr # 152425
Zoro # G103534508
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/4 in.
- Bolt Size 1/2 in.
- Weight 1.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 152425
- Zoro # G103534508
- UPC # 615986043646
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in. |
Bolt Size | 1/2 in. |
Details
Weight | 1.1 lbs |
Description
The BAILEY brand Stainless Steel 2-Bolt Flange Bearings have a bore diameter of 1 1/4 in., a bolt size of 1/2 in., and a weight of 1.1 lbs. They feature a set screw collar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX Bl634 Riveted ASME/ANSI Leaf Chn 3 X 4 Lacing 50Ft Reel 3/4" Ptch, PK50 (BL634HMR50)
- 3M Screw A0766, 4 per bag 1 bag/pk (28142)
- OETIKER Clamp, Oetiker, Stepless, 24.1mm, 100 Bag (16700029)
- MAIN FILTER Hydraulic Filter, replaces WIX D43A10GAV, Pressure Line, 10 micron, Outside-In (MF0058440)
- BAILEY Hd Flanged Wheel Bearing 3/4" Id, 1 3/8" Od, 1/2" Width, 150096 (150096)
- BAILEY Stainless Steel Flange Bearing 3/4" Id, 3/8" Bolt Size, 152301 (152301)
- BAILEY Regular Duty Flanged Wheel Bearing 3/8 Id, 1 1/8 Od, 1.25 Flange (150003)
- BAILEY Stainless Steel Flange Bearing 1 1/2" Id, 1/2" Bolt Size, 152410 (152410)
- BAILEY Regular Duty Flanged Wheel Bearing 3/4 Id, 1 3/8 Od, 1 1/2 Flange (150080)
- BAILEY Disc Harrow Square Flange Bearing 1-1/2 Id, 1 1/2’’ Bearing Bore (158020)
- BROWNING Interchange General Units, #VF2S212 (VF2S212)
- Bailey Pillow Block & Flange Bearings