Shop All Chain Sprockets
Bailey
Sprockets: 1" Bore, 4.95" Od, 19 Teeth, 60" Chain Size
Mfr # 133682
Zoro # G2514271
original price:
$31.57
18% off
new price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 1 in.
- Outside Dia. 4.95 in.
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 133682
- Zoro # G2514271
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 1 in. |
Outside Dia. | 4.95 in. |
Details
Weight | 1 lbs |
Description
Sprockets: 60 Chain Size, 19 Teeth. Hardened Teeth. Keyway On Centerline Of Tooth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 3/8 In Tube, 1/2 In (AS4201F-N04-11SD)
- TRITAN Min Ball Bearing, PS, 0.25In Bore Dia (R4 2RS PRX)
- BESTORQ 5M Timing Belts, 495-5M-15 (495-5M-15)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356210TC)
- BAILEY Sprocket 2.91 Od, 5/8 Bore, 50 Chain, 13 Teeth, 133778 (133778)
- BAILEY Sprocket 4.01 Od, 3/4 Bore, 80 Chain, 11 Teeth, 133789 (133789)
- BAILEY Sprocket 6.59 Od, 1.4375 Bore, 80 Chain, 19 Teeth, 133758 (133758)
- BAILEY Sprocket 4.36 Od, 1 Bore, 80 Chain, 12 Teeth, 133791 (133791)
- BAILEY Sprocket 2.91 Od, 1/2 Bore, 50 Chain, 13 Teeth, 133777 (133777)
- BAILEY Sprocket 3.72 Od, 1/2 Bore, 50 Chain, 17 Teeth, 133781 (133781)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 14 # of Teeth (40B14F-3/4)
- Bailey Chain Sprockets