Shop All Chain Sprockets
Bailey
Sprocket 8.07 Od, 1.25 Bore, 60 Chain, 32 Teeth, 133726
Mfr # 133726
Zoro # G2513501
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 1 1/4 in.
- Outside Dia. 8.07 in.
- Weight 8.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 133726
- Zoro # G2513501
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 1 1/4 in. |
Outside Dia. | 8.07 in. |
Details
Weight | 8.3 lbs |
Description
Sprockets: 60 Chain Size, 32 Teeth. Hardened Teeth. Keyway On Centerline Of Tooth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 50 x 62 x 7 mm., Nitrile Rubber (506207TC)
- GATES 1524 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B57)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3500X8)
- PIX PIX, A31/4L330, V-Belt 1/2 X 33 (A31/4L330)
- BAILEY Bored to Size Sprockets: 1 1/2 Bore, 60 Chain Size, 13 Teeth (133428)
- BAILEY Sprocket 2.91 Od, 1/2 Bore, 50 Chain, 13 Teeth, 133777 (133777)
- BAILEY Sprocket 3.72 Od, 1/2 Bore, 50 Chain, 17 Teeth, 133781 (133781)
- BAILEY Sprocket 3.98 Od, 5/8 Bore, 60 Chain, 15 Teeth, 133788 (133788)
- BAILEY Sprocket 2.91 Od, 5/8 Bore, 50 Chain, 13 Teeth, 133778 (133778)
- BAILEY Sprocket 3.72 Od, 5/8 Bore, 50 Chain, 17 Teeth, 133782 (133782)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 11 # of Teeth (35B11F-5/8)
- Bailey Chains & Chain Sprockets