Shop All Chain Sprockets
Bailey
Sprocket 5.19 Od, 1.25 Bore, 60 Chain, 20 Teeth, 133686
Mfr # 133686
Zoro # G2514000
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 1 1/4 in.
- Outside Dia. 5.19 in.
- Weight 4.7 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 133686
- Zoro # G2514000
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 1 1/4 in. |
Outside Dia. | 5.19 in. |
Details
Weight | 4.7 lbs |
Description
Sprockets: 60 Chain Size, 20 Teeth. Hardened Teeth. Keyway On Centerline Of Tooth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Mender, Composite, 5/32"Tube, 250 psi (85040-53)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 6.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE08)
- SMC Male Elbow, 45 Deg, 4mm, TubexR(PT) (KQ2K04-M5A)
- BESTORQ Aftermarket replacement for B49 Yazoo Kees KKW48141 (48" Front Deck) belt, B49 (B49)
- BAILEY Sprocket 5.19 Od, 1 Bore, 60 Chain, 20 Teeth, 133684 (133684)
- BAILEY Sprocket 3.51 Od, 5/8 Bore, 60 Chain, 13 Teeth, 133786 (133786)
- BAILEY Sprockets: 1" Bore, 4.95" Od, 19 Teeth, 60" Chain Size (133682)
- BAILEY Sprocket 3.72 Od, 1/2 Bore, 50 Chain, 17 Teeth, 133781 (133781)
- BAILEY Sprocket 3.72 Od, 5/8 Bore, 50 Chain, 17 Teeth, 133782 (133782)
- BAILEY Sprocket 3.98 Od, 5/8 Bore, 60 Chain, 15 Teeth, 133788 (133788)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 16 # of Teeth (35BS16H X 3/4)
- Bailey Chain Sprockets