Shop All Chain Sprockets
Bailey
Sprocket 5.06 Od, 1 1/4 Bore, 40 Chain, 30 Teeth, 133549
Mfr # 133549
Zoro # G2516338
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 1 1/4 in.
- Outside Dia. 5.06 in.
- Weight 3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 133549
- Zoro # G2516338
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 1 1/4 in. |
Outside Dia. | 5.06 in. |
Details
Weight | 3 lbs |
Description
Sprockets: 40 Chain Size, 30 Teeth. Hardened Teeth. Keyway On Centerline Of Tooth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.75-in. Bore (UCPA209-28A)
- TRITAN Sprocket, 1-in. Pitch, 30 Teeth, 1 3/4-in. Finished Bore with Keyway & Set Screws (80BS30 X 1 3/4)
- PERFORMANCE TOOL 10-Pk Grease Fittings-1/8 Npt, W54241 (W54241)
- FESTO Standards-Based Cylinder DSNU-25-40-P-A (DSNU-25-40-P-A)
- BAILEY Sprocket 2.91 Od, 5/8 Bore, 50 Chain, 13 Teeth, 133778 (133778)
- BAILEY Sprocket 3.72 Od, 1/2 Bore, 50 Chain, 17 Teeth, 133781 (133781)
- BAILEY Bored to Size Sprockets: 1 1/4 Bore, 60 Chain Size, 12 Teeth (133654)
- BAILEY Sprocket 5.19 Od, 1.25 Bore, 60 Chain, 20 Teeth, 133686 (133686)
- BAILEY Sprocket 6.59 Od, 1.4375 Bore, 80 Chain, 19 Teeth, 133758 (133758)
- BAILEY Sprocket 2.91 Od, 1/2 Bore, 50 Chain, 13 Teeth, 133777 (133777)
- TSUBAKI Sprocket , 50 Chain Size, 17 # of Teeth (50SH17)
- Bailey Chains & Chain Sprockets