Shop All Chain Sprockets
Bailey
Sprocket 4.7 Od, 1 Bore, 60 Chain, 18 Teeth, 133676
Mfr # 133676
Zoro # G2513230
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 1 in.
- Outside Dia. 4.70 in.
- Weight 3.8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 133676
- Zoro # G2513230
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 1 in. |
Outside Dia. | 4.70 in. |
Details
Weight | 3.8 lbs |
Description
Sprockets: 60 Chain Size, 18 Teeth. Hardened Teeth. Keyway On Centerline Of Tooth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Sight Glass Domed Without Reflector, D1=G3/8, D=22, Thermoplastic (K0447.22038)
- AVENTICS INLINE 1/8 2POS SNGL DIN PLGN (L01SA4594000061)
- CONTINENTAL CONTITECH C144 Wrapped V-Belt, 148" Outside Length, 7/8" Top Width, 1 Ribs (C144)
- SKF SKF-6200Z C3, Single Row Ball Brgs, 6200Z C3 (6200Z C3)
- BAILEY Sprocket 4.01 Od, 3/4 Bore, 80 Chain, 11 Teeth, 133789 (133789)
- BAILEY Bored to Size Sprockets: 1 1/4 Bore, 60 Chain Size, 12 Teeth (133654)
- BAILEY Sprocket 5.19 Od, 1 Bore, 60 Chain, 20 Teeth, 133684 (133684)
- BAILEY Sprocket 3.72 Od, 1/2 Bore, 50 Chain, 17 Teeth, 133781 (133781)
- BAILEY Bored to Size Sprockets: 1 1/2 Bore, 60 Chain Size, 13 Teeth (133428)
- BAILEY Sprocket 4.36 Od, 1 Bore, 80 Chain, 12 Teeth, 133791 (133791)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 27 # of Teeth (60BS27H X 1 1/4)
- Bailey Chain Sprockets