Shop All Chain Sprockets
Bailey
Sprocket 4.33 Od, 1.375 Bore, 80 Chain, 12 Teeth, 133770
Mfr # 133770
Zoro # G2514280
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 1 3/8 in.
- Outside Dia. 4.33 in.
- Weight 3.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 133770
- Zoro # G2514280
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 1 3/8 in. |
Outside Dia. | 4.33 in. |
Details
Weight | 3.6 lbs |
Description
Sprockets: 80 Chain Size, 12 Teeth. Hardened Teeth. Keyway On Centerline Of Tooth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3 micron, Impregnated Paper (PT23143)
- APACHE Apache 13028508 4" x 20' Bulk PVC Lay Flat Discharge Hose (13028508-20-Feet)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25 in OD (AK9434)
- GLOBAL G2SC-293-B Two-Piece Clamping Collar (G2SC-293-B)
- BAILEY Sprocket 5.19 Od, 1.25 Bore, 60 Chain, 20 Teeth, 133686 (133686)
- BAILEY Bored to Size Sprockets: 1 1/4 Bore, 60 Chain Size, 12 Teeth (133654)
- BAILEY Sprocket 2.91 Od, 5/8 Bore, 50 Chain, 13 Teeth, 133778 (133778)
- BAILEY Sprocket 3.72 Od, 1/2 Bore, 50 Chain, 17 Teeth, 133781 (133781)
- BAILEY Sprockets: 1" Bore, 4.95" Od, 19 Teeth, 60" Chain Size (133682)
- BAILEY Sprocket 3.72 Od, 5/8 Bore, 50 Chain, 17 Teeth, 133782 (133782)
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth (60BTL14)
- Bailey Chain Sprockets