Shop All Chain Sprockets
Bailey
Sprocket 4.33 Od, 1 Bore, 80 Chain, 12 Teeth, 133735
Mfr # 133735
Zoro # G2514770
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 1 in.
- Outside Dia. 4.33 in.
- Weight 3.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 133735
- Zoro # G2514770
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 1 in. |
Outside Dia. | 4.33 in. |
Details
Weight | 3.6 lbs |
Description
Sprockets: 80 Chain Size, 12 Teeth. Hardened Teeth. Keyway On Centerline Of Tooth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 140" Outside Length, 2" Top Width, 3 Ribs (3/5V1400)
- BESTORQ B39 V Belt, 42 in Outside Length, 5/8 in Top Width, 1 Ribs (B39)
- PARKER Colorflow Needle Valve, Brass, 1/8-27, 3 GPM, 2000 PSI (N200B)
- CAMPBELL HAUSFELD Pressure Switch (CW211300AV)
- BAILEY Bored to Size Sprockets: 1 1/4 Bore, 60 Chain Size, 12 Teeth (133654)
- BAILEY Sprocket 2.91 Od, 5/8 Bore, 50 Chain, 13 Teeth, 133778 (133778)
- BAILEY Sprocket 4.01 Od, 3/4 Bore, 80 Chain, 11 Teeth, 133789 (133789)
- BAILEY Sprocket 4.36 Od, 1 Bore, 80 Chain, 12 Teeth, 133791 (133791)
- BAILEY Sprocket 6.59 Od, 1.4375 Bore, 80 Chain, 19 Teeth, 133758 (133758)
- BAILEY Sprocket 3.72 Od, 1/2 Bore, 50 Chain, 17 Teeth, 133781 (133781)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 8 # of Teeth (80B8)
- Bailey Chain Sprockets