Shop All Chain Sprockets
Bailey
Sprocket 4.22 Od, 1.25 Bore, 60 Chain, 16 Teeth, 133672
Mfr # 133672
Zoro # G2649082
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 1 1/4 in.
- Outside Dia. 4.22 in.
- Weight 3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 133672
- Zoro # G2649082
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 1 1/4 in. |
Outside Dia. | 4.22 in. |
Details
Weight | 3 lbs |
Description
Sprockets: 60 Chain Size, 16 Teeth. Hardened Teeth. Keyway On Centerline Of Tooth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 3/8 NPT (R2-8-36M)
- TERRE PRODUCTS Flat Idler Pulley - 3'' Flat Dia. - 5/8'' Bore - Steel (31300075)
- DIXON K-Series ISO-A 5600 Coupler Seal Kit, 1" (8K-SKIT)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 24 In, 1/4 NPT (R2-4-24M)
- BAILEY Sprocket 3.72 Od, 1/2 Bore, 50 Chain, 17 Teeth, 133781 (133781)
- BAILEY Sprocket 5.19 Od, 1 Bore, 60 Chain, 20 Teeth, 133684 (133684)
- BAILEY Sprocket 4.01 Od, 3/4 Bore, 80 Chain, 11 Teeth, 133789 (133789)
- BAILEY Bored to Size Sprockets: 1 1/2 Bore, 60 Chain Size, 13 Teeth (133428)
- BAILEY Sprocket 6.59 Od, 1.4375 Bore, 80 Chain, 19 Teeth, 133758 (133758)
- BAILEY Bored to Size Sprockets: 1 1/4 Bore, 60 Chain Size, 12 Teeth (133654)
- B B MANUFACTURING Finished BoreBoreRoller Chain Sprocket, 10# of Teeth (25BF10x1/4)
- Bailey Chains & Chain Sprockets