Shop All Chain Sprockets
Bailey
Sprocket 4.01 Od, 3/4 Bore, 80 Chain, 11 Teeth, 133789
Mfr # 133789
Zoro # G2514229
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 3/4 in.
- Outside Dia. 4.01 in.
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 133789
- Zoro # G2514229
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 3/4 in. |
Outside Dia. | 4.01 in. |
Details
Weight | 1 lbs |
Description
Sprockets: 80 Chain Size, 11 Teeth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Elbow, 90 Deg, 1/2 in., TubexFNPT (KQ2LF13-37A)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (DPEP162032)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 7/8" (WE3H78)
- D&D Timing Belt, 8M, 21 x 800mm PL, T100 (800-8M-21)
- BAILEY Sprocket 5.19 Od, 1.25 Bore, 60 Chain, 20 Teeth, 133686 (133686)
- BAILEY Sprocket 3.98 Od, 5/8 Bore, 60 Chain, 15 Teeth, 133788 (133788)
- BAILEY Sprockets: 1" Bore, 4.95" Od, 19 Teeth, 60" Chain Size (133682)
- BAILEY Sprocket 4.36 Od, 1 Bore, 80 Chain, 12 Teeth, 133791 (133791)
- BAILEY Sprocket 3.72 Od, 5/8 Bore, 50 Chain, 17 Teeth, 133782 (133782)
- BAILEY Sprocket 3.72 Od, 1/2 Bore, 50 Chain, 17 Teeth, 133781 (133781)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 100BS19 2 (100BS19 2)
- Bailey Chains & Chain Sprockets