Shop All Chain Sprockets
Bailey
Sprocket 4.01 Od, 1.5 Bore, 80 Chain, 11 Teeth, 132650
Mfr # 132650
Zoro # G2513897
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 1 1/2 in.
- Outside Dia. 4.01 in.
- Weight 2.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 132650
- Zoro # G2513897
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 1 1/2 in. |
Outside Dia. | 4.01 in. |
Details
Weight | 2.2 lbs |
Description
Sprockets: 80 Chain Size, 11 Teeth. Hardened Teeth. Keyway On Centerline Of Tooth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp Buckles, 1-1/4 In, PK25 (GRG442)
- OPTIBELT V-Belt; 4L Series; V-Belt Style; 1 Band (4L210)
- LENZ Replacement Filter Element 10 Micron, 20 Gpm, 200 PSI (221011)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-0, 3-M8D (SIES-8M-PO-24V-K-0,3-M8D)
- BAILEY Sprocket 3.98 Od, 5/8 Bore, 60 Chain, 15 Teeth, 133788 (133788)
- BAILEY Sprockets: 1" Bore, 4.95" Od, 19 Teeth, 60" Chain Size (133682)
- BAILEY Sprocket 4.36 Od, 1 Bore, 80 Chain, 12 Teeth, 133791 (133791)
- BAILEY Sprocket 2.91 Od, 5/8 Bore, 50 Chain, 13 Teeth, 133778 (133778)
- BAILEY Sprocket 5.19 Od, 1 Bore, 60 Chain, 20 Teeth, 133684 (133684)
- BAILEY Sprocket 6.59 Od, 1.4375 Bore, 80 Chain, 19 Teeth, 133758 (133758)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 28 # of Teeth (60BS28H X 1 1/4)
- Bailey Chain Sprockets