Shop All Chain Sprockets
Bailey
Sprocket 3.98 Od, 1/2 Bore, 60 Chain, 15 Teeth, 133790
Mfr # 133790
Zoro # G2651666
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 1/2 in.
- Outside Dia. 3.98 in.
- Weight 0.55 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 133790
- Zoro # G2651666
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 1/2 in. |
Outside Dia. | 3.98 in. |
Details
Weight | 0.55 lbs |
Description
Sprockets: 60 Chain Size, 15 Teeth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hose Barb, 1/2-14 x 1/2 in Nominal, MNPT x Hose Barb, 303 SS, Domestic (2720808SS)
- POWERDRIVE QD Bushing, Series SH, 1-7/16" Bore (SH-1-7/16)
- FOSTER Straight-Thru Brass Plug, 1" FPT (100FPB)
- CAMOZZI Male Elbow Swivel, 5/16" OD X 1/8" NPT (P6520 05-02)
- BAILEY Sprocket 2.91 Od, 5/8 Bore, 50 Chain, 13 Teeth, 133778 (133778)
- BAILEY Sprocket 2.91 Od, 1/2 Bore, 50 Chain, 13 Teeth, 133777 (133777)
- BAILEY Bored to Size Sprockets: 1 1/4 Bore, 60 Chain Size, 12 Teeth (133654)
- BAILEY Sprocket 3.72 Od, 5/8 Bore, 50 Chain, 17 Teeth, 133782 (133782)
- BAILEY Sprocket 3.72 Od, 1/2 Bore, 50 Chain, 17 Teeth, 133781 (133781)
- BAILEY Sprocket 4.01 Od, 3/4 Bore, 80 Chain, 11 Teeth, 133789 (133789)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 12 # of Teeth (40BS12H X 5/8)
- Bailey Chain Sprockets