Shop All Chain Sprockets
Bailey
Sprocket 3.72 Od, 5/8 Bore, 50 Chain, 17 Teeth, 133782
Mfr # 133782
Zoro # G2650150
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 5/8 in.
- Outside Dia. 3.72 in.
- Weight 0.85 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 133782
- Zoro # G2650150
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 5/8 in. |
Outside Dia. | 3.72 in. |
Details
Weight | 0.85 lbs |
Description
Sprockets: 50 Chain Size, 17 Teeth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA 2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU72)
- BREEZE Hose Clamp, HD, SAE 6, Zinc, PK10 (100 06 H)
- ZORO SELECT QD Bushing, Series F, Bore 3 In (F3)
- ROSS CONTROLS 1/2" Male NPT Silencer (5500A4003)
- BAILEY Sprocket 4.36 Od, 1 Bore, 80 Chain, 12 Teeth, 133791 (133791)
- BAILEY Sprocket 5.19 Od, 1 Bore, 60 Chain, 20 Teeth, 133684 (133684)
- BAILEY Bored to Size Sprockets: 1 1/4 Bore, 60 Chain Size, 12 Teeth (133654)
- BAILEY Sprocket 5.19 Od, 1.25 Bore, 60 Chain, 20 Teeth, 133686 (133686)
- BAILEY Sprocket 2.91 Od, 5/8 Bore, 50 Chain, 13 Teeth, 133778 (133778)
- BAILEY Bored to Size Sprockets: 1 1/2 Bore, 60 Chain Size, 13 Teeth (133428)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60-2 Chain Size, 13 # of Teeth (D60BS13H X 1 1/2)
- Bailey Chains & Chain Sprockets