Shop All Chain Sprockets
Bailey
Sprocket 3.51 Od, 5/8 Bore, 60 Chain, 13 Teeth, 133786
Mfr # 133786
Zoro # G2516128
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 5/8 in.
- Outside Dia. 3.51 in.
- Weight 0.65 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 133786
- Zoro # G2516128
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 5/8 in. |
Outside Dia. | 3.51 in. |
Details
Weight | 0.65 lbs |
Description
Sprockets: 60 Chain Size, 13 Teeth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-FNPT, 1-1/16-12, 1/2-14, Strt (2216-8-12S)
- NORD AC Gearmotor, 3,629.0 in-lb Max. Torque, 130 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-100LP/4, 13.67, 1.25)
- GUARDAIR Alum Ext, 48 In. with Alum Nozzle (900LJE048AA)
- LEGACY HOSE YELLOW AIR 1/2" X 25' (LMHFZ1225YW3)
- BAILEY Sprocket 5.19 Od, 1 Bore, 60 Chain, 20 Teeth, 133684 (133684)
- BAILEY Sprocket 3.72 Od, 1/2 Bore, 50 Chain, 17 Teeth, 133781 (133781)
- BAILEY Sprockets: 1" Bore, 4.95" Od, 19 Teeth, 60" Chain Size (133682)
- BAILEY Bored to Size Sprockets: 1 1/4 Bore, 60 Chain Size, 12 Teeth (133654)
- BAILEY Sprocket 5.19 Od, 1.25 Bore, 60 Chain, 20 Teeth, 133686 (133686)
- BAILEY Bored to Size Sprockets: 1 1/2 Bore, 60 Chain Size, 13 Teeth (133428)
- TSUBAKI Sprocket , 40 Chain Size, 16 # of Teeth (40JA16)
- Bailey Chain Sprockets