Shop All Chain Sprockets
Bailey
Sprocket 2.97 Od, 5/8 Bore, 40 Chain, 17 Teeth, 133776
Mfr # 133776
Zoro # G2654597
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 5/8 in.
- Outside Dia. 2.97 in.
- Weight 0.54 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 133776
- Zoro # G2654597
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 5/8 in. |
Outside Dia. | 2.97 in. |
Details
Weight | 0.54 lbs |
Description
Sprockets: 40 Chain Size, 17 Teeth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Renewal Parts, Bearing Cup, 402169 (402169)
- SPEEDAIRE Muffler, PK20 (TTR8215020G)
- ELESA Oil drain plugs, TSD.1/4 NPT (TSD. (inch sizes))
- CONTINENTAL CONTITECH 2/BX120 Banded Cogged V-Belt, 123" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX120)
- BAILEY Sprocket 3.72 Od, 1/2 Bore, 50 Chain, 17 Teeth, 133781 (133781)
- BAILEY Sprocket 6.59 Od, 1.4375 Bore, 80 Chain, 19 Teeth, 133758 (133758)
- BAILEY Bored to Size Sprockets: 1 1/2 Bore, 60 Chain Size, 13 Teeth (133428)
- BAILEY Sprocket 2.91 Od, 1/2 Bore, 50 Chain, 13 Teeth, 133777 (133777)
- BAILEY Sprocket 5.19 Od, 1 Bore, 60 Chain, 20 Teeth, 133684 (133684)
- BAILEY Sprockets: 1" Bore, 4.95" Od, 19 Teeth, 60" Chain Size (133682)
- MARTIN SPROCKET & GEAR Spk Roller Mst (H), 60H20H (60H20H)
- Bailey Chains & Chain Sprockets