Shop All Reducing Bushings
Bailey
Split Hardened Bushings: 3/4 I.D., 1 1/4 Length, 1 O.D.
Mfr # 153865
Zoro # G203534446
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in.
- Outside Dia. 1 in.
- Weight 0.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 153865
- Zoro # G203534446
- UPC # 615986043776
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Inside Dia. | 3/4 in. |
Outside Dia. | 1 in. |
Details
Weight | 0.01 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3VX780 Cogged Belt, 78 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX780)
- WOLVERINE Hydraulic Cylinder, 4" Bore, 36" Stroke (WWXT4036-S)
- NORD AC Gearmotor, 1,947.0 in-lb Max. Torque, 144 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9012.1-100LP/4-12.23-A)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Black (IGBK05030-25-G)
- BAILEY Split Hardened Bushings: 1 in. I.D., 1 1/2 in. Length, 1 1/4 in. O.D. (153870)
- BAILEY Split Hardened Bushing Bearing 2" Id, 2 1/4" Od, 153867 (153867)
- BAILEY Split Hardened Bushing Bearing 2" Id, 2 3/8" Od, 153868 (153868)
- BAILEY Split Bronze Bushings (NU Series): 1 1/4 in. I.D., 1 1/4 in. Length, 1 13/32 in. O.D. (153837)
- BAILEY Split Bronze Bushings (NU Series): 1 in. I.D., 1 in. Length, 1 1/8 in. O.D. (153816)
- BAILEY Split Bronze Bushings (NU Series): 2 in. I.D., 2 in. Length, 2 3/16 in. O.D. (153855)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Bushing (R368)
- Bailey Reducing Bushings