Shop All Reducing Bushings
Bailey
Split Bronze Bushings (NU Series): 1 in. I.D., 3/4 in. Length, 1 1/8 in. O.D.
Mfr # 153828
Zoro # G503534405
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in.
- Outside Dia. 1 1/8 in.
- Weight 0.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 153828
- Zoro # G503534405
- UPC # 615986043738
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Inside Dia. | 1 in. |
Outside Dia. | 1 1/8 in. |
Details
Weight | 0.01 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 8 oz Anti-Corrosion Grease Tube White (GPL-222)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1P3 (VUVG-B14-M52-AZT-F-1P3)
- GATES Micro-V Belts, 500L8 (500L8)
- TOMPKINS Hydraulic Fitting-Steel16MOR-20FPX 90 (6901-16-20)
- BAILEY Split Hardened Bushings: 1 in. I.D., 1 1/2 in. Length, 1 1/4 in. O.D. (153870)
- BAILEY Split Bronze Bushings (NU Series): 2 in. I.D., 2 in. Length, 2 3/16 in. O.D. (153855)
- BAILEY Split Bronze Bushings (NU Series): 1 1/4 in. I.D., 1 1/4 in. Length, 1 13/32 in. O.D. (153837)
- BAILEY Split Bronze Bushings (NU Series): 2 in. I.D., 2 1/2 in. Length, 2 3/16 in. O.D. (153856)
- BAILEY Split Hardened Bushings: 1 in. I.D., 5/8 in. Length, 1 1/4 in. O.D. (153857)
- BAILEY Split Hardened Bushing Bearing 2" Id, 2 1/2" Od, 153869 (153869)
- BAILEY HYDRAULICS Bearing Split Hardened Bushing 1 1/2", 1 3/4" Od With 1" Length (153866)
- Bailey Bushings